Shop All Cutting Pliers
Sk Professional Tools
7 in End Cutting Nipper Insulated
Mfr # 18507
Zoro # G4049272
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Slip Grip Handle
- Handle Type Plastic Cushion Grip
- Jaw Length 1/4 in
- Jaw Width 1 3/4 in
- Material High Carbon Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 18507
- Zoro # G4049272
- UPC # 025141185072
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1 3/4 in |
Overall Length | 7 in |
Details
Features | Non-Slip Grip Handle |
Handle Type | Plastic Cushion Grip |
Material | High Carbon Tool Steel |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Spring Return | No |
Handle Color | Green |
Spring Assist Handle | No |
Insulated | Yes |
Jaw Material | Steel |
Handle Style | Dipped |
Handle Material | Steel |
Description
End Cutting Nippers, Features Non-Slip Grip Handle, Handle Color Green, Handle Material Steel, Handle Style Dipped
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- GOURMETGALLEY 3/4 Inch Drive 17mm Hex Driver Impact Socket (GO3488415)
- RIDGID Bearing, Caged Roller 916 (45142)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- Sk Professional Tools Pliers