Shop All Cutting Pliers
Sk Professional Tools
7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 15027
Zoro # G4135695
product price: $35.10
/ea
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hand Sharpened
- Handle Type Plastic Cushion Grip
- Jaw Length 1 in
- Jaw Width 1/2 in
- Material High Carbon Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 15027
- Zoro # G4135695
- UPC # 025141150278
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1/2 in |
Overall Length | 7 3/8 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
When you need to cut wire, bolts and other objects with precision, this SK 15027 Diagonal Cutting Plier is the tool for the job. Made of high carbon steel, this diagonal cutting plier is durable and strong. The comfort grip handle allows you to work for longer periods without experiencing fatigue. The 7/16 in jaw width gives you a firm grip on your material while its pointed nose gives you precise control. With an overall length of 7 3/8 in., it will help you reach into tight spaces easily. This SK Professional Tools Diagonal Cutting Plier will help get the job done quickly and efficiently.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- OTC 7/8In Diameter Pry Bar/Jimmy Bar (7420)
- K-TOOL INTERNATIONAL Pneumatic Bit, Extended Length Hammer (KTI-81982)
- J.W. WINCO GN300-92-M12 Adjustable Lever Steel (12NA04K)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- Sk Professional Tools Pliers