Shop All Cutting Pliers
Sk Professional Tools
6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 16107
Zoro # G4026416
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hand Sharpened
- Handle Type Plastic Cushion Grip
- Jaw Length 3/4 in
- Jaw Width 1/2 in
- Material High Carbon Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 16107
- Zoro # G4026416
- UPC # 025141161076
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1/2 in |
Overall Length | 6 1/4 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 1/4 in, Maximum Jaw Opening 1 in, Jaw Length 3/4 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in, Features Hand Sharpened, Grip Material Vinyl
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- Sk Professional Tools Pliers