Shop All Needle Nose Pliers
Sk Professional Tools
6 1/2 in Needle Nose Plier, Side Cutter Comfortable Vinyl Non-Slip Handle
Mfr # 16616
Zoro # G403465182
product price: $32.76
/ea
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Jaw Width 3/8 in
- Features Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Cutting Edges are Ground to Ensure Superior Performance; Knife-to-Knife Cutting Edges
- Material High Carbon Alloy Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 16616
- Zoro # G403465182
- UPC # 025141166163
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 1/2 in |
Jaw Width | 3/8 in |
Tip Width | 1/16 in |
Jaw Length | 2 in |
Description
Needle Nose Plier, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/2 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 in, Tip Width 1/16 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Green, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 7" (16277)
- JET M15-K3 Hss Knife Set For Model 15S (3) (708816)
- SITEPRO AL8-32 32X Automatic Level (45-D8932)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- SK PROFESSIONAL TOOLS 8 in Duckbill Plier Comfortable Vinyl Handle (17828)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- EXCELTA 4 3/4 in Needle Nose Plier Standard Cushioned Grip Handle (2643)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- Sk Professional Tools Needle Nose Pliers