Shop All Cutting Pliers
Sk Professional Tools
5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 181
Zoro # G3908091
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant
- Handle Type Plastic Cushion Grip
- Jaw Length 7/8 in
- Jaw Width 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 181
- Zoro # G3908091
- UPC # 025141001815
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1/8 in |
Overall Length | 5 1/4 in |
Cutter Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Jaw Width 1/8 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 7/8 in, Features Corrosion Resistant, Grip Material Vinyl
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- DRILL AMERICA 2-1/2"-12 Carbon Steel Hex Die (DWTSH2-1/2-12)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- HD FCPLIERS FLUSHCUT FastCap Flush Cut Trimmers (FCPLIERS FLUSHCUT)
- Sk Professional Tools Pliers