Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Triple Square Socket Metric 8 mm Tip, 4 1/2 in L
Mfr # 45438
Zoro # G4459174
product price: $18.41
/ea
$18.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Triple Square Bit
- SAE or Metric Metric
- Number of Points 12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45438
- Zoro # G4459174
- UPC # 025141454383
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 1/2 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 2 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 2 5/8 in, Replaceable Insert Yes, Metric, Tip Size 8 mm, Tip Style 12-Point, Overall Length 4 1/2 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Triple Square, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 4 1/4 in L (41426)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 3/4 in L (J4990R-10M)
- Sk Professional Tools Bit Sockets