Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Triple Square Socket Metric 6 mm Tip, 4 1/4 in L
Mfr # 45436
Zoro # G4463514
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Triple Square Bit
- SAE or Metric Metric
- Number of Points 12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45436
- Zoro # G4463514
- UPC # 025141454369
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 1/4 in |
Size | 6mm |
Tip Size | 6 mm |
Socket Depth | Standard |
Insert Length | 2 1/8 in |
Description
Socket Bit, Insert Length 2 1/8 in, Replaceable Insert Yes, Metric, Tip Size 6 mm, Tip Style 12-Point, Overall Length 4 1/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Triple Square, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Brubaker Tool 4174932 Spiral Point Tap 3/8"-16, 3 Flute, H3 (4174932)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm (C74057)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 3/4 in L (41224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 7 5/8 in L (41260)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- Sk Professional Tools Sockets & Ratchets