Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L
Mfr # 45550
Zoro # G4111195
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45550
- Zoro # G4111195
- UPC # 025141455502
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | T50 |
Tip Size | T50 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
When you need to access fasteners in tight spaces, the SK Professional Tools 45550 T50 Tip Socket Torx 3/8 in Drive is a must-have. The bit socket features a corrosion resistant alloy steel construction that will not corrode or rust. This T50 tip is compatible with most brands of 3/8 in. drive impact wrenches and power tools. It has an overall length of 3 in., and is designed for fastening applications such as automotive repairs, machinery maintenance, and other mechanical work. The SK Professional Tools Socket Bit provides the strength and durability you need when working on your car or around machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T40 Tip Size (JTH6T40)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 2 3/4 in L (44473)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L (42580)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 6 mm Tip, 7 in L (45956)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Drive (80425)
- Sk Professional Tools Bit Sockets