Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L
Mfr # 45540
Zoro # G3916324
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45540
- Zoro # G3916324
- UPC # 025141455403
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | T40 |
Tip Size | T40 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T40, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- DIABLO SPEEDemon Self Feed Bit, 3-5/8" dia. (DSF3625)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 5 in L (42600)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- SK PROFESSIONAL TOOLS 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 2 45/64 in L (45492)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- URREA 1/4"drive, 5/32"hex bit socket, SAE. (4770-5/32)
- Sk Professional Tools Sockets & Ratchets