Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L
Mfr # 45571
Zoro # G4443537
$17.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Torx Plus Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45571
- Zoro # G4443537
- UPC # 025141455717
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | T45 |
Tip Size | T45 |
Socket Depth | Standard |
Insert Length | 51/64 in |
Description
Socket Bit, Insert Length 51/64 in, Replaceable Insert Yes, Torx, Tip Size T45, Tip Style Torx Plus, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- DRILL AMERICA 3/16" Tin Coated Jobber Length Drill Bit (DWDTN3/16)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/8 in Tip, 7 in L (45912)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/2 in L (SZ-22)
- Sk Professional Tools Sockets & Ratchets