Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L
Mfr # 44214
Zoro # G4459287
original price:
$16.79
16% off
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Tamper Proof Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 44214
- Zoro # G4459287
- UPC # 025141442144
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 7/32" |
Tip Size | 7/32 in |
Socket Depth | Standard |
Insert Length | 33/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 44214 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44214 Bit Socket is a robust tool designed for SAE measurements. With an insert length of 33/64 inches and an overall length of 2 3/4 inches, it offers ample reach for various tasks. The socket bit features a drive size of 3/8 inch and a tip size of 7/32 inch, making it suitable for hex screw types. Its standard socket depth and six-point design provide adequate grip on fasteners, reducing the risk of slippage during use.
Crafted from durable alloy steel, this bit socket is built to resist corrosion thanks to its chrome finish. This feature extends the lifespan of the product by protecting against rust and other forms of wear-and-tear that can occur in demanding work environments. The tamper-resistant hex bit style adds another layer of durability as it's designed to withstand high levels of torque without deforming or breaking.
This SK Professional Tools Bit Socket is not insulated nor impact rated but comes with a replaceable insert which increases its longevity by allowing you to swap out worn bits instead of replacing the entire tool. It also lacks magnetization at the tip and does not have locking capabilities; however, these attributes do not detract from its functionality or performance when used appropriately. As part of the Socket Bits category type, this item fits well within any professional toolkit requiring tamper-proof hex bits.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44214 Bit Socket is a robust tool designed for SAE measurements. With an insert length of 33/64 inches and an overall length of 2 3/4 inches, it offers ample reach for various tasks. The socket bit features a drive size of 3/8 inch and a tip size of 7/32 inch, making it suitable for hex screw types. Its standard socket depth and six-point design provide adequate grip on fasteners, reducing the risk of slippage during use.
Crafted from durable alloy steel, this bit socket is built to resist corrosion thanks to its chrome finish. This feature extends the lifespan of the product by protecting against rust and other forms of wear-and-tear that can occur in demanding work environments. The tamper-resistant hex bit style adds another layer of durability as it's designed to withstand high levels of torque without deforming or breaking.
This SK Professional Tools Bit Socket is not insulated nor impact rated but comes with a replaceable insert which increases its longevity by allowing you to swap out worn bits instead of replacing the entire tool. It also lacks magnetization at the tip and does not have locking capabilities; however, these attributes do not detract from its functionality or performance when used appropriately. As part of the Socket Bits category type, this item fits well within any professional toolkit requiring tamper-proof hex bits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Bastard Cut (11097)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9012)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 2 3/4 in L (44473)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T7 Tip, 1 1/2 in L (54TN17)
- Sk Professional Tools Sockets & Ratchets