Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L
Mfr # 44210
Zoro # G4459271
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Tamper Proof Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44210
- Zoro # G4459271
- UPC # 025141442106
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 5/32" |
Tip Size | 5/32 in |
Insert Length | 33/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 44210 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44210 Bit Socket is a robust tool designed for specific tasks. With an overall length of 2 3/4 inches and an insert length of 33/64 inches, this socket bit offers adequate reach for various applications. It features a drive size of 3/8 inch and a tip size of 5/32 inch, suitable for hex screw types. This tamper-resistant hex bit style falls under the SAE measurement type with six points, making it compatible with standard socket depths.
Constructed from durable alloy steel, this socket bit is built to resist corrosion thanks to its chrome finish. The material ensures longevity while maintaining its performance over time. Its tamper-proof feature adds an extra layer of security during use. Although not magnetized or insulated, the replaceable insert provides flexibility in case of wear or damage.
This item does not have impact-rated or non-sparking attributes; however, it's designed with a square drive type that fits securely into fasteners without slippage during high torque operations. Despite lacking locking capabilities, the SK Professional Tools - 44210 Bit Socket stands out as a reliable addition to your toolbox due to its unique blend of features and sturdy construction.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44210 Bit Socket is a robust tool designed for specific tasks. With an overall length of 2 3/4 inches and an insert length of 33/64 inches, this socket bit offers adequate reach for various applications. It features a drive size of 3/8 inch and a tip size of 5/32 inch, suitable for hex screw types. This tamper-resistant hex bit style falls under the SAE measurement type with six points, making it compatible with standard socket depths.
Constructed from durable alloy steel, this socket bit is built to resist corrosion thanks to its chrome finish. The material ensures longevity while maintaining its performance over time. Its tamper-proof feature adds an extra layer of security during use. Although not magnetized or insulated, the replaceable insert provides flexibility in case of wear or damage.
This item does not have impact-rated or non-sparking attributes; however, it's designed with a square drive type that fits securely into fasteners without slippage during high torque operations. Despite lacking locking capabilities, the SK Professional Tools - 44210 Bit Socket stands out as a reliable addition to your toolbox due to its unique blend of features and sturdy construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5226)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/32 in Tip, 2 3/4 in L (44206)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L (42970)
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket (640349)
- Sk Professional Tools Sockets & Ratchets