Shop All Sockets
Sk Professional Tools
3/8 in Drive, T55 Torx(R) Socket, 6 Points
Mfr # 45455
Zoro # G4323514
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Tamper Proof Hex Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45455
- Zoro # G4323514
- UPC # 025141454550
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | T55 |
Socket Depth | Standard |
Insert Length | 7/8 in |
Tip Size | T55 |
Description
If you are looking for a durable socket bit, the SK 45455 3/8" Drive T55 Torx Socket is an excellent choice. The alloy steel makes it extremely strong and resistant to corrosion. Made of alloy steel, this socket bit has a chrome finish that protects against rust and wear. It is also resistant to corrosion, making it ideal for outdoor use. This tamper proof hex bit features six points and fits into sockets with a T55 size. With its length of 3 in., the socket is long enough to reach deep into tight spaces where other tools cannot fit. The SK Professional Tools 45455 Tamper Proof Hex Bit is an excellent tool you will want on hand when working with bolts and nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA PRO 350 lb. Capacity Tool Cart (97431)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2150)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7146)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T50 Torx(R) Socket, 6 Points (45450)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (42412)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40126)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (48013)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41134)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214)
- Sk Professional Tools Sockets