Shop All Sockets
Sk Professional Tools
3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points
Mfr # 45445
Zoro # G4323496
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Tamper Proof Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45445
- Zoro # G4323496
- UPC # 025141454451
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | T45 |
Socket Depth | Standard |
Socket Sizes | T45 |
Insert Length | 11/16 in |
Tip Size | T45 |
Description
The SK Professional Tools 45445 3/8" Drive T45 Torx Torx Socket is a must-have for those who work with fasteners. It has a corrosion resistant and tamper proof design that makes it ideal for automotive, marine, and construction applications. The socket bit is designed to resist rust and corrosion. This tamper proof hex bit has six points and fits sockets of size T45. The drive size is 3/8 in., the overall length is 3 in., and the alloy steel material ensures its durability. With a chrome finish, this socket bit will not only last but also retain its look for years to come. The SK Professional Tools Hex Bit Socket Set will be your new go-to tool for dealing with all kinds of fasteners on the job site or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- IDEAL Connector Removal Tool, 8 In (35-046)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41242)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4419)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41208)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- CAPRI TOOLS 1/4 in Drive 7/32 in 6-Point SAE Shallow Socket (1-2155)
- Sk Professional Tools Sockets