Shop All Bit Socket Sets
This Product is Discontinued
Sk Professional Tools
3/8 in Drive Socket Set, Metric, 7 pcs (Discontinued)
Mfr # 19706
Zoro # G4434351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19706
- Zoro # G4434351
- UPC # 025141197068
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 7 1/2 in |
Tip Size | 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 3/8 in |
Container Height | 7 1/2 in |
Container Width | 1 3/8 in |
Container Length | 2 1/2 in |
Description
The SK Professional Tools 19706 3/8 in. Drive Socket Set, Metric, 7 Pcs is a compact set of high-quality sockets that will help you work on various fasteners with ease. This 7-piece metric socket set comes with hex tips and the sizes range from 10 mm to 9 mm. The chrome finish offers protection against corrosion and rust. Each piece has a hex shape for more torque when needed. They are designed to fit comfortably in your hand for improved control while working on fasteners of different types and sizes. If you want professional quality tools that can tackle jobs of all shapes and sizes, then this SK Professional Tools 19706 3/8 in Drive Socket Set is definitely worth checking out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.