Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L
Mfr # 45482
Zoro # G4458727
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Phillips Screwdriver Bit
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45482
- Zoro # G4458727
- UPC # 025141454826
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 45/64 in |
Size | #2 |
Tip Size | #2 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45482 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45482 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 2 45/64 inches and an insert length of 11/16 inches, this socket bit offers ample reach for various tasks. The drive size is a standard 3/8 inch, suitable for many common applications. It features a #2 Phillips tip style and bit style, making it compatible with Phillips screws.
Crafted from durable alloy steel, the SK Professional Tools - 45482 Bit Socket is built to withstand rigorous use without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, extending the lifespan of the product. This socket bit has a standard depth and comes with four points.
This non-insulated socket bit does not have impact rating or magnetized tip features; however, it does offer replaceable inserts which can be beneficial in terms of longevity and cost-effectiveness over time. Despite lacking locking capabilities or being non-sparking, this square drive type socket remains adequate for general usage where such attributes are not required.
In conclusion, the SK Professional Tools - 45482 Bit Socket stands as a reliable addition to your toolbox with its sturdy construction and practical design elements. Whether you're working on small repairs or larger projects requiring SAE measurements, this versatile tool is designed to deliver consistent results every time.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45482 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 2 45/64 inches and an insert length of 11/16 inches, this socket bit offers ample reach for various tasks. The drive size is a standard 3/8 inch, suitable for many common applications. It features a #2 Phillips tip style and bit style, making it compatible with Phillips screws.
Crafted from durable alloy steel, the SK Professional Tools - 45482 Bit Socket is built to withstand rigorous use without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, extending the lifespan of the product. This socket bit has a standard depth and comes with four points.
This non-insulated socket bit does not have impact rating or magnetized tip features; however, it does offer replaceable inserts which can be beneficial in terms of longevity and cost-effectiveness over time. Despite lacking locking capabilities or being non-sparking, this square drive type socket remains adequate for general usage where such attributes are not required.
In conclusion, the SK Professional Tools - 45482 Bit Socket stands as a reliable addition to your toolbox with its sturdy construction and practical design elements. Whether you're working on small repairs or larger projects requiring SAE measurements, this versatile tool is designed to deliver consistent results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- MAKITA 1-3/8" Glass Protection Nozzle (PR00000028)
- EL TORO 14" X .125 X 1" - 20MM ASPHALT BLADE WET/DRY (AE14125)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 2 45/64 in L (45483)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 45/64 in L (45484)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L (44307)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- Sk Professional Tools Bit Sockets