Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket Standard Socket, Black Phosphate
Mfr # 33324
Zoro # G4322744
$30.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Swivel Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 33324
- Zoro # G4322744
- UPC # 025141333244
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/8 in |
Size | 3/4 in |
Socket Depth | Standard |
Details
Socket Type | Swivel Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | Black Phosphate |
Output Type | Hex |
Category Type | Impact Socket |
Impact Rated | No |
Features | High Visibility |
Drive Type | Square |
Description
Flex Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Brick Hammer, 24 oz. (31301)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-10' 5)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45372)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45370)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33248)
- Sk Professional Tools Sockets & Ratchets