Shop All Impact Socket Sets
Sk Professional Tools
3/8 in Drive Impact Socket Set, SAE, 8 pcs
Mfr # 4058
Zoro # G4419642
product price: $65.91
/ea
$65.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8 in
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4058
- Zoro # G4419642
- UPC # 025141040586
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 3/8" Drive High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Rail |
Item | Impact Socket Set |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Deep Socket Point Styles Included | None |
Drive Type | Hex |
Features | Corrosion Resistant |
Sockets Included | 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" |
Connection Type | Hex |
Socket Type | 6 Pt Std |
Description
Impact Socket Set, Black Oxide, 3/8 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-10)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 14 pcs (4050)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 15 pcs (J74114)
- Sk Professional Tools Impact Socket Sets