Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 45372
Zoro # G4044871
product price: $10.12
/ea
$10.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45372
- Zoro # G4044871
- UPC # 025141453720
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 31/64 in |
Size | 11/16" |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Square |
Finish | Black Phosphate |
Features | High Visibility |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Output Type | Hex |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Impact Extension (6901)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- KRAFT TOOL Elite Series Round End Th, 16"x3-1/8 (CFE064REK)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45370)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (J10040)
- Sk Professional Tools Impact Sockets