Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket 5/16 in Size, Deep Socket, Black Oxide
Mfr # 45260
Zoro # G8603987
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 5/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45260
- Zoro # G8603987
- UPC # 025141028577
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 5/16 in |
Overall Length | 1 43/64 in |
Size | 5/16 in |
Socket Depth | Deep |
Socket Length | 2.8 mm |
Description
Impact Socket, Socket Size 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 23,000 RPM, 0.3 hp (MP4430)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45370)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34371)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MDS)
- Sk Professional Tools Sockets & Ratchets