Shop All Impact Sockets
Sk Professional Tools
3/8 in Drive Impact Socket 15 mm Size, Deep Socket, Black Oxide
Mfr # 8985
Zoro # G8603725
product price: $9.48
/ea
$9.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 15 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8985
- Zoro # G8603725
- UPC # 025141028652
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 15 mm |
Overall Length | 1 43/64 in |
Size | 15mm |
Socket Depth | Deep |
Socket Length | 2.1 mm |
Description
Impact Socket, Socket Size 15 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2.1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 14 mm Size, Deep Socket, Black Oxide (8984)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45360)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- Sk Professional Tools Impact Sockets