Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L
Mfr # 45905
Zoro # G4459043
product price: $17.87
/ea
$17.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Long Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45905
- Zoro # G4459043
- UPC # 025141459050
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 7 in |
Size | 5/32" |
Tip Size | 5/32 in |
Insert Length | 5 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5 in, Replaceable Insert Yes, SAE, Tip Size 5/32 in, Tip Style Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- FROST CUTLERY STL Warrior Toothpick (SW-109IAB)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- GEARWRENCH 10mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85510)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/16 in Tip, 7 in L (45910)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 12 mm Tip, 5 3/4 in L (41422)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- PROTO 1/2 in Drive Hex Socket Bit Metric 15 mm Tip, 3 41/64 in L (J5441-15M)
- Sk Professional Tools Bit Sockets