Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 3 in L
Mfr # 41206
Zoro # G4428907
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41206
- Zoro # G4428907
- UPC # 025141412062
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 9/64" |
Tip Size | 9/64 in |
Socket Depth | Standard |
Insert Length | 39/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 41206 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41206 Bit Socket is a robust tool designed for use with hex screws. With an overall length of 3 inches and a tip size of 9/64 inch, this socket bit offers adequate reach and precision for various tasks. The insert length measures at 39/64 inch, providing ample depth for secure engagement with fasteners. This socket bit features a standard socket depth and is compatible with square drive types measuring at 3/8 inch in size.
Constructed from alloy steel, the SK Professional Tools - 41206 Bit Socket exhibits durability and resistance to wear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, extending the lifespan of the tool even under challenging conditions. The hex bit style coupled with six points ensures reliable contact with fasteners, reducing slippage during use.
This socket bit does not feature non-sparking or insulated properties nor is it impact rated or magnetized; however, it does have a replaceable insert which can be beneficial in terms of longevity and cost-effectiveness as you can simply replace the insert instead of purchasing an entirely new tool when worn out. As part of the Socket Bits category type, this SAE measurement type tool is suitable for general applications requiring hex screw engagement.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41206 Bit Socket is a robust tool designed for use with hex screws. With an overall length of 3 inches and a tip size of 9/64 inch, this socket bit offers adequate reach and precision for various tasks. The insert length measures at 39/64 inch, providing ample depth for secure engagement with fasteners. This socket bit features a standard socket depth and is compatible with square drive types measuring at 3/8 inch in size.
Constructed from alloy steel, the SK Professional Tools - 41206 Bit Socket exhibits durability and resistance to wear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, extending the lifespan of the tool even under challenging conditions. The hex bit style coupled with six points ensures reliable contact with fasteners, reducing slippage during use.
This socket bit does not feature non-sparking or insulated properties nor is it impact rated or magnetized; however, it does have a replaceable insert which can be beneficial in terms of longevity and cost-effectiveness as you can simply replace the insert instead of purchasing an entirely new tool when worn out. As part of the Socket Bits category type, this SAE measurement type tool is suitable for general applications requiring hex screw engagement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- WILTON 5Injaw Inserts Pair (2903240)
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- Sk Professional Tools Bit Sockets