Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L
Mfr # 41209
Zoro # G4026041
original price:
$14.38
10% off
new price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41209
- Zoro # G4026041
- UPC # 025141412093
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 7/32" |
Tip Size | 7/32 in |
Socket Depth | Standard |
Insert Length | 39/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 41209 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41209 Bit Socket is a standard depth socket bit designed for hex screw types. With an overall length of 3 inches, it features a drive size of 3/8 inch and a tip size of 7/32 inch. This SAE measured tool has six points and is suitable for tasks requiring precise measurements with its insert length being exactly 39/64 inches.
Crafted from durable alloy steel, this socket bit offers long-lasting performance. It's finished in chrome which provides resistance to corrosion, ensuring the longevity of the product even under challenging conditions. The hex bit style aligns with its square drive type, offering compatibility with various tools and hardware setups.
This particular model does not come magnetized or insulated and is not rated for impact use nor non-sparking applications. However, it does offer flexibility through its replaceable insert feature allowing you to switch out worn inserts when necessary without having to replace the entire unit. Please note that while this socket bit isn't locking by design, it can be adequately used in conjunction with other tools that have locking mechanisms.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41209 Bit Socket is a standard depth socket bit designed for hex screw types. With an overall length of 3 inches, it features a drive size of 3/8 inch and a tip size of 7/32 inch. This SAE measured tool has six points and is suitable for tasks requiring precise measurements with its insert length being exactly 39/64 inches.
Crafted from durable alloy steel, this socket bit offers long-lasting performance. It's finished in chrome which provides resistance to corrosion, ensuring the longevity of the product even under challenging conditions. The hex bit style aligns with its square drive type, offering compatibility with various tools and hardware setups.
This particular model does not come magnetized or insulated and is not rated for impact use nor non-sparking applications. However, it does offer flexibility through its replaceable insert feature allowing you to switch out worn inserts when necessary without having to replace the entire unit. Please note that while this socket bit isn't locking by design, it can be adequately used in conjunction with other tools that have locking mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Drive, 3/8" SAE Socket, 12 Points (3012-D)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- KLEIN TOOLS Cable Cutter (63050)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- URREA 3/8" Drive Hex 1/4" Short Bit Socket (4990-1/4)
- Sk Professional Tools Sockets & Ratchets