Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L
Mfr # 41210
Zoro # G4032917
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41210
- Zoro # G4032917
- UPC # 025141412109
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 1/4" |
Tip Size | 1/4 in |
Insert Length | 39/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 41210 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41210 Bit Socket is a versatile tool designed for general use with hex screws. With an overall length of 3 inches and an insert length of 39/64 inches, this socket bit provides adequate reach for various tasks. It features a standard socket depth and a drive size of 3/8 inch, making it suitable for many common applications. The tip style is hex, fitting well with the corresponding screw type. This SAE-measured tool has six points and comes in a size of 1/4", offering compatibility with numerous hardware configurations.
Constructed from durable alloy steel, the SK Professional Tools - 41210 Bit Socket is built to withstand regular usage without compromising its integrity or performance. Its chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant properties, extending the lifespan of the product even under challenging conditions. The bit style is hex which aligns perfectly with the socket type providing efficient operation.
This non-insulated socket bit does not feature magnetized tips or locking mechanisms; however, it does offer replaceable inserts that can be swapped out as needed to maintain optimal functionality over time. Despite not being impact-rated or non-sparking, this square-drive type tool remains a reliable choice for businesses seeking robust tools that deliver consistent results across diverse operations.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41210 Bit Socket is a versatile tool designed for general use with hex screws. With an overall length of 3 inches and an insert length of 39/64 inches, this socket bit provides adequate reach for various tasks. It features a standard socket depth and a drive size of 3/8 inch, making it suitable for many common applications. The tip style is hex, fitting well with the corresponding screw type. This SAE-measured tool has six points and comes in a size of 1/4", offering compatibility with numerous hardware configurations.
Constructed from durable alloy steel, the SK Professional Tools - 41210 Bit Socket is built to withstand regular usage without compromising its integrity or performance. Its chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant properties, extending the lifespan of the product even under challenging conditions. The bit style is hex which aligns perfectly with the socket type providing efficient operation.
This non-insulated socket bit does not feature magnetized tips or locking mechanisms; however, it does offer replaceable inserts that can be swapped out as needed to maintain optimal functionality over time. Despite not being impact-rated or non-sparking, this square-drive type tool remains a reliable choice for businesses seeking robust tools that deliver consistent results across diverse operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #36 (47770)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- MASTER APPLIANCE Master Appliance MRA-EC-200 Variable Temperature Heat Gun & Kit (MRA-EC-200)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 3 in L (41206)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L (42970)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- CAPRI TOOLS 7 mm M7 XZN Triple Square Bit Socket, 3/8-Inch Drive (CP30091)
- Sk Professional Tools Bit Sockets