Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L
Mfr # 41407
Zoro # G3905124
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41407
- Zoro # G3905124
- UPC # 025141414073
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 49/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 41407 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41407 Bit Socket is a metric socket bit designed for use with hex screws. With an overall length of 3 inches, this tool features an insert length of 49/64 inches and a tip size of 8mm. The drive size is standard at 3/8 inch, making it suitable for various applications requiring precision and control.
Constructed from alloy steel, the SK Professional Tools 41407 Bit Socket offers durability and long-lasting performance. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring that the tool retains its quality over time. This socket bit has a hex bit style and a square drive type, offering versatility in usage.
This product does not have impact rating or magnetized tips; however, it does feature replaceable inserts which can be beneficial for extended tool life. It's important to note that this item falls under the category type 'Socket Bits' with six points on its design structure. Despite lacking certain features such as insulation or non-sparking capabilities, this socket bit remains adequate for general tasks involving hex screws due to its robust construction and thoughtful design elements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41407 Bit Socket is a metric socket bit designed for use with hex screws. With an overall length of 3 inches, this tool features an insert length of 49/64 inches and a tip size of 8mm. The drive size is standard at 3/8 inch, making it suitable for various applications requiring precision and control.
Constructed from alloy steel, the SK Professional Tools 41407 Bit Socket offers durability and long-lasting performance. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring that the tool retains its quality over time. This socket bit has a hex bit style and a square drive type, offering versatility in usage.
This product does not have impact rating or magnetized tips; however, it does feature replaceable inserts which can be beneficial for extended tool life. It's important to note that this item falls under the category type 'Socket Bits' with six points on its design structure. Despite lacking certain features such as insulation or non-sparking capabilities, this socket bit remains adequate for general tasks involving hex screws due to its robust construction and thoughtful design elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D209-4C)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L (41220)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- Sk Professional Tools Bit Sockets