Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 3 in L
Mfr # 41410
Zoro # G4428934
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41410
- Zoro # G4428934
- UPC # 025141414103
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 11mm |
Tip Size | 11 mm |
Insert Length | 49/64 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 49/64 in, Replaceable Insert Yes, Metric, Tip Size 11 mm, Tip Style Hex, Overall Length 3 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/16 in Tip, 7 in L (45910)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 23/32 in L (J5239-30W)
- Sk Professional Tools Sockets & Ratchets