Shop All Sockets
Sk Professional Tools
3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points
Mfr # 42612
Zoro # G5131262
original price:
$14.77
13% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42612
- Zoro # G5131262
- UPC # 025141426120
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/32 in |
Size | E12 |
Socket Depth | Standard |
Socket Sizes | E12 |
Socket Size | E12 |
Description
Socket, Socket Size E12, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- DRILL AMERICA #17x6" Cobalt Aircraft Extension Drill Bit (GLBCOX617)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (2307)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- Sk Professional Tools Sockets & Ratchets