Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Socket Metric 5 mm Tip, 7 in L
Mfr # 45965
Zoro # G4427735
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45965
- Zoro # G4427735
- UPC # 025141459654
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 7 in |
Size | 5mm |
Tip Size | 5 mm |
Insert Length | 5 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 5 mm, Tip Style Ball Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- MILWAUKEE TOOL 6 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8331)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- SK PROFESSIONAL TOOLS 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 2 45/64 in L (45492)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- CAPRI TOOLS 3/8 in Drive 7 mm Hex Bit Socket (3-0538)
- Sk Professional Tools Sockets & Ratchets