Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Bit Socket SAE 3/8 in Tip, 7 1/16 in L
Mfr # 45942
Zoro # G4459095
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Long Ball End Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45942
- Zoro # G4459095
- UPC # 025141459425
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 7 1/16 in |
Size | 3/8" |
Tip Size | 3/8 in |
Socket Depth | Standard |
Insert Length | 5 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45942 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45942 Hex Bit Socket is a versatile tool designed for use with Ball Hex screws. With an overall length of 7 1/16 inches and an insert length of 5 inches, this socket bit offers ample reach for various tasks. The drive size is a standard 3/8 inch, suitable for many common applications. This long ball end hex bit socket features a six-point design in SAE measurements, making it compatible with numerous hardware configurations.
Constructed from durable alloy steel, the SK Professional Tools - 45942 Hex Bit Socket is built to resist corrosion and provide longevity. Its chrome finish not only enhances its resistance to wear but also adds aesthetic appeal to your toolbox. Despite its robust construction, please note that this tool is not rated for impact or insulated against electrical currents.
This hex bit socket comes with a replaceable insert feature which can be beneficial in extending the lifespan of the tool by allowing you to replace worn-out bits instead of purchasing an entirely new unit. However, it's important to note that this product does not come equipped with magnetized tips or locking mechanisms and isn't classified as non-sparking.
In conclusion, if you're looking for a reliable and durable addition to your toolkit that's designed specifically for Ball Hex screws, consider the SK Professional Tools - 45942 Hex Bit Socket. Please remember that while this item doesn't have certain features like insulation or impact rating, its sturdy construction and replaceable inserts make it adequate choice within its category type: Socket Bits.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45942 Hex Bit Socket is a versatile tool designed for use with Ball Hex screws. With an overall length of 7 1/16 inches and an insert length of 5 inches, this socket bit offers ample reach for various tasks. The drive size is a standard 3/8 inch, suitable for many common applications. This long ball end hex bit socket features a six-point design in SAE measurements, making it compatible with numerous hardware configurations.
Constructed from durable alloy steel, the SK Professional Tools - 45942 Hex Bit Socket is built to resist corrosion and provide longevity. Its chrome finish not only enhances its resistance to wear but also adds aesthetic appeal to your toolbox. Despite its robust construction, please note that this tool is not rated for impact or insulated against electrical currents.
This hex bit socket comes with a replaceable insert feature which can be beneficial in extending the lifespan of the tool by allowing you to replace worn-out bits instead of purchasing an entirely new unit. However, it's important to note that this product does not come equipped with magnetized tips or locking mechanisms and isn't classified as non-sparking.
In conclusion, if you're looking for a reliable and durable addition to your toolkit that's designed specifically for Ball Hex screws, consider the SK Professional Tools - 45942 Hex Bit Socket. Please remember that while this item doesn't have certain features like insulation or impact rating, its sturdy construction and replaceable inserts make it adequate choice within its category type: Socket Bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-175)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Boxed (04795N)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/16 in Tip, 7 1/16 in L (45936)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 5 in L (42600)
- WELLER Crescent 3/16 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS2N)
- Sk Professional Tools Sockets & Ratchets