Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Bit Socket SAE 3/16 in Tip, 7 1/16 in L
Mfr # 45936
Zoro # G4459086
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Long Ball End Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45936
- Zoro # G4459086
- UPC # 025141459364
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 7 1/16 in |
Size | 3/16" |
Tip Size | 3/16 in |
Socket Depth | Standard |
Insert Length | 5 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45936 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45936 Hex Bit Socket is a robust tool designed for precise measurements and durability. With an overall length of 7 1/16 inches, this socket features a long ball end hex bit with a size of 3/16". The insert length measures at five inches, providing ample reach for various tasks. This SAE-measured tool has six points and is suitable for use with Ball Hex screw types.
Crafted from high-quality alloy steel, the SK Professional Tools - 45936 Hex Bit Socket offers corrosion resistance that enhances its longevity. Its chrome finish not only adds to its aesthetic appeal but also contributes to its resilience against wear and tear. Despite being non-insulated and non-sparking, it's built to withstand regular usage in standard conditions.
This product comes with a replaceable insert feature which allows you to maintain optimal performance by replacing worn-out parts when necessary. It's equipped with a square drive type and has a standard socket depth making it compatible with most common tools used in construction or repair work. However, please note that while this tool is highly functional, it does not come with locking or magnetized tip features nor is it impact rated.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45936 Hex Bit Socket is a robust tool designed for precise measurements and durability. With an overall length of 7 1/16 inches, this socket features a long ball end hex bit with a size of 3/16". The insert length measures at five inches, providing ample reach for various tasks. This SAE-measured tool has six points and is suitable for use with Ball Hex screw types.
Crafted from high-quality alloy steel, the SK Professional Tools - 45936 Hex Bit Socket offers corrosion resistance that enhances its longevity. Its chrome finish not only adds to its aesthetic appeal but also contributes to its resilience against wear and tear. Despite being non-insulated and non-sparking, it's built to withstand regular usage in standard conditions.
This product comes with a replaceable insert feature which allows you to maintain optimal performance by replacing worn-out parts when necessary. It's equipped with a square drive type and has a standard socket depth making it compatible with most common tools used in construction or repair work. However, please note that while this tool is highly functional, it does not come with locking or magnetized tip features nor is it impact rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- HHIP 2.000" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0783)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L (45935)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM16 L.60 mm (03060016)
- Sk Professional Tools Bit Sockets