Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L
Mfr # 45507
Zoro # G4427665
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45507
- Zoro # G4427665
- UPC # 025141455076
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 7/32" |
Tip Size | 7/32 in |
Socket Depth | Standard |
Insert Length | 39/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45507 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45507 Hex Bit Socket is a standard socket depth tool with an overall length of 2 21/32 inches. It features a drive size of 3/8 inch and is designed for use with ball hex screw types. The insert length measures at 39/64 inches, providing adequate reach for various tasks. This hex ball bit socket has a tip size of 7/32 inch and falls under the SAE measurement type, making it suitable for jobs requiring these specific measurements.
Constructed from alloy steel, this socket bit offers durability and longevity in demanding work conditions. Its chrome finish not only adds to its aesthetic appeal but also provides corrosion resistance, enhancing the product's lifespan even further. The tool features a square drive type and comes with six points, offering reliable performance when dealing with different fasteners.
This item does not come magnetized or insulated nor does it have locking or impact-rated attributes; however, it includes a replaceable insert feature which can be beneficial in extending the utility of the tool over time. With its non-sparking attribute absent, care should be taken while using this tool around flammable materials or environments prone to sparks. As part of the Socket Bits category type, this Hex Ball Bit Socket is built to meet your professional needs effectively.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45507 Hex Bit Socket is a standard socket depth tool with an overall length of 2 21/32 inches. It features a drive size of 3/8 inch and is designed for use with ball hex screw types. The insert length measures at 39/64 inches, providing adequate reach for various tasks. This hex ball bit socket has a tip size of 7/32 inch and falls under the SAE measurement type, making it suitable for jobs requiring these specific measurements.
Constructed from alloy steel, this socket bit offers durability and longevity in demanding work conditions. Its chrome finish not only adds to its aesthetic appeal but also provides corrosion resistance, enhancing the product's lifespan even further. The tool features a square drive type and comes with six points, offering reliable performance when dealing with different fasteners.
This item does not come magnetized or insulated nor does it have locking or impact-rated attributes; however, it includes a replaceable insert feature which can be beneficial in extending the utility of the tool over time. With its non-sparking attribute absent, care should be taken while using this tool around flammable materials or environments prone to sparks. As part of the Socket Bits category type, this Hex Ball Bit Socket is built to meet your professional needs effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in 1/8 in Step Increments, Fractional Inch (48-89-9205)
- KNIPEX Stainless Steel Cutting Cutting, 4 1/2 (92 11 01 ESD)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 5 mm Tip, 7 in L (45955)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- ASSENMACHER SPECIALTY TOOLS SKT T40 TORX (AH30 T-40)
- Sk Professional Tools Sockets & Ratchets