Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L
Mfr # 45505
Zoro # G4427656
original price:
$17.99
7% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45505
- Zoro # G4427656
- UPC # 025141455052
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 5/32" |
Tip Size | 5/32 in |
Socket Depth | Standard |
Insert Length | 39/64 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45505 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45505 Hex Bit Socket is a standard socket depth tool with an insert length of 39/64 inches and an overall length of 2 21/32 inches. It features a drive size of 3/8 inch, suitable for various applications requiring this specific measurement. The hex ball bit socket is designed to accommodate SAE measurements, specifically sized at 5/32". This six-pointed tool offers precision in tasks that require the use of ball hex screw types.
Crafted from durable alloy steel, the SK Professional Tools - 45505 Hex Bit Socket is built to resist corrosion, enhancing its longevity even under challenging conditions. Its chrome finish not only adds aesthetic appeal but also contributes to its resistance against wear and tear. The bit style and tip style are both Ball Hex, providing consistency in performance across different uses.
This particular model does not feature a magnetized tip or insulation; however, it does offer replaceability for the insert which can be beneficial for long-term usage and cost-effectiveness. Despite not being impact-rated or non-sparking, it's adequately designed for general work where these features aren't critical requirements. With its square drive type and no locking mechanism included, this item provides straightforward functionality as a hex ball bit socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45505 Hex Bit Socket is a standard socket depth tool with an insert length of 39/64 inches and an overall length of 2 21/32 inches. It features a drive size of 3/8 inch, suitable for various applications requiring this specific measurement. The hex ball bit socket is designed to accommodate SAE measurements, specifically sized at 5/32". This six-pointed tool offers precision in tasks that require the use of ball hex screw types.
Crafted from durable alloy steel, the SK Professional Tools - 45505 Hex Bit Socket is built to resist corrosion, enhancing its longevity even under challenging conditions. Its chrome finish not only adds aesthetic appeal but also contributes to its resistance against wear and tear. The bit style and tip style are both Ball Hex, providing consistency in performance across different uses.
This particular model does not feature a magnetized tip or insulation; however, it does offer replaceability for the insert which can be beneficial for long-term usage and cost-effectiveness. Despite not being impact-rated or non-sparking, it's adequately designed for general work where these features aren't critical requirements. With its square drive type and no locking mechanism included, this item provides straightforward functionality as a hex ball bit socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE STOCK 1"" CARD HANSON (12008)
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- WOODOWL Standard Ship Auger 18" x 9/16 (02806)
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L (45507)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/16 in Tip, 7 in L (45910)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- Sk Professional Tools Sockets & Ratchets