Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L
Mfr # 45506
Zoro # G4427701
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45506
- Zoro # G4427701
- UPC # 025141455069
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 3/16" |
Tip Size | 3/16 in |
Insert Length | 39/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 45506 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
Introducing the SK Professional Tools - 45506 Hex Bit Socket, a tool designed for SAE measurements. This hex ball bit socket is sized at 3/16", with an insert length of 39/64 in and an overall length of 2 21/32 in. The drive size is set at 3/8 in, making it suitable for various standard applications requiring this measurement type. With its six-point design, this socket provides adequate contact surfaces for your tasks.
Crafted from durable alloy steel, the SK Professional Tools - 45506 Hex Bit Socket offers corrosion resistance that can enhance its longevity even under challenging conditions. Its chrome finish not only adds to its aesthetic appeal but also contributes to its durability by providing additional protection against wear and tear. The tip style of this tool is a ball hex which aligns with the bit style and screw type it's built to work with.
This hex ball bit socket does not feature locking or magnetized tips but comes with a replaceable insert adding versatility to your toolbox as you can swap out worn inserts instead of replacing the entire unit. It falls into the category type 'Socket Bits' and has a square drive type which fits most common wrenches and ratchets used today. Please note that while this product is designed for general use, it's not rated for impact nor insulated or non-sparking.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
Introducing the SK Professional Tools - 45506 Hex Bit Socket, a tool designed for SAE measurements. This hex ball bit socket is sized at 3/16", with an insert length of 39/64 in and an overall length of 2 21/32 in. The drive size is set at 3/8 in, making it suitable for various standard applications requiring this measurement type. With its six-point design, this socket provides adequate contact surfaces for your tasks.
Crafted from durable alloy steel, the SK Professional Tools - 45506 Hex Bit Socket offers corrosion resistance that can enhance its longevity even under challenging conditions. Its chrome finish not only adds to its aesthetic appeal but also contributes to its durability by providing additional protection against wear and tear. The tip style of this tool is a ball hex which aligns with the bit style and screw type it's built to work with.
This hex ball bit socket does not feature locking or magnetized tips but comes with a replaceable insert adding versatility to your toolbox as you can swap out worn inserts instead of replacing the entire unit. It falls into the category type 'Socket Bits' and has a square drive type which fits most common wrenches and ratchets used today. Please note that while this product is designed for general use, it's not rated for impact nor insulated or non-sparking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 16 mm Universal Impact Socket (5-3316)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- SPYDER SPYDER SCRAPER 6"" (0137)
- PROSOURCE Tool Painter 5In1 2.5In Blade (01140-3L)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L (45507)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- TEKTON 7/64 in Tip, 1/4 in. Drive, SAE (SHB022X4)
- Sk Professional Tools Bit Sockets