Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L
Mfr # 45528
Zoro # G4461904
product price: $17.87
/ea
$17.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45528
- Zoro # G4461904
- UPC # 025141455281
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 1/4 in |
Size | 8mm |
Tip Size | 8 mm |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45528 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45528 Hex Bit Socket is a metric-sized tool, specifically designed with an 8mm tip size. This socket bit falls under the category of standard depth sockets and features a square drive type with a drive size of 3/8 inches. The insert length measures at 3/4 inches while the overall length of the socket is approximately 3-1/4 inches. With six points, this hex ball bit socket provides adequate grip for various tasks.
Crafted from durable alloy steel, this hex ball bit socket offers resistance to corrosion due to its chrome finish. Its design includes a non-magnetized ball hex tip style that aligns with its bit style, making it suitable for use with ball hex screw types. Despite not being impact rated or non-sparking, it's built to withstand regular usage in general construction applications.
This particular model does not feature insulation or locking mechanisms but comes equipped with replaceable inserts adding versatility and longevity to your tool kit. It's important to note that this item is sold individually and may require additional tools or accessories for optimal use depending on your specific needs.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45528 Hex Bit Socket is a metric-sized tool, specifically designed with an 8mm tip size. This socket bit falls under the category of standard depth sockets and features a square drive type with a drive size of 3/8 inches. The insert length measures at 3/4 inches while the overall length of the socket is approximately 3-1/4 inches. With six points, this hex ball bit socket provides adequate grip for various tasks.
Crafted from durable alloy steel, this hex ball bit socket offers resistance to corrosion due to its chrome finish. Its design includes a non-magnetized ball hex tip style that aligns with its bit style, making it suitable for use with ball hex screw types. Despite not being impact rated or non-sparking, it's built to withstand regular usage in general construction applications.
This particular model does not feature insulation or locking mechanisms but comes equipped with replaceable inserts adding versatility and longevity to your tool kit. It's important to note that this item is sold individually and may require additional tools or accessories for optimal use depending on your specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #78 Cobalt Jobber Length Drill Bit (DWDCO78)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 5 mm Tip, 7 in L (45955)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 3/4 in L (41224)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- Sk Professional Tools Sockets & Ratchets