Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L
Mfr # 45526
Zoro # G4427613
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45526
- Zoro # G4427613
- UPC # 025141455267
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 6mm |
Tip Size | 6 mm |
Insert Length | 39/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 45526 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools - 45526 Hex Bit Socket is a metric tool, specifically designed with a size of 6mm. It features an insert length of 39/64 in and an overall length of 2 21/64 in. The socket type is hex ball bit, suitable for screw types that are also ball hex. With its drive size being 3/8 in and the tip size at precisely 6 mm, this tool offers standard socket depth to accommodate various tasks.
Constructed from robust alloy steel, this hex bit socket is built to resist corrosion due to its chrome finish. This feature extends the lifespan of the product while maintaining its performance over time. The bit style follows a ball hex design which aligns with the tip style for consistent functionality. Despite not being insulated or impact rated, it does offer replaceable inserts adding versatility and longevity.
This non-magnetized and non-locking tool falls under the category type: Socket Bits with six points on its structure. Although it's not designed as non-sparking equipment, it remains adequate for general use cases where such feature isn't required. Please note that this item comes as a single Hex Ball Bit Socket per package without any additional components included.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools - 45526 Hex Bit Socket is a metric tool, specifically designed with a size of 6mm. It features an insert length of 39/64 in and an overall length of 2 21/64 in. The socket type is hex ball bit, suitable for screw types that are also ball hex. With its drive size being 3/8 in and the tip size at precisely 6 mm, this tool offers standard socket depth to accommodate various tasks.
Constructed from robust alloy steel, this hex bit socket is built to resist corrosion due to its chrome finish. This feature extends the lifespan of the product while maintaining its performance over time. The bit style follows a ball hex design which aligns with the tip style for consistent functionality. Despite not being insulated or impact rated, it does offer replaceable inserts adding versatility and longevity.
This non-magnetized and non-locking tool falls under the category type: Socket Bits with six points on its structure. Although it's not designed as non-sparking equipment, it remains adequate for general use cases where such feature isn't required. Please note that this item comes as a single Hex Ball Bit Socket per package without any additional components included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/2 (C03702)
- EAZYPOWER Chuck Key Holder (88151/B)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L (44307)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- Sk Professional Tools Sockets & Ratchets