Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L
Mfr # 45525
Zoro # G4427604
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45525
- Zoro # G4427604
- UPC # 025141455250
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 5mm |
Tip Size | 5 mm |
Insert Length | 39/64 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 39/64 in, Replaceable Insert Yes, Metric, Tip Size 5 mm, Tip Style Ball Hex, Overall Length 2 21/32 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Venetian Detail Knife 4" Rounded Corners Comfort Grip Handle (13-125)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- DRILL AMERICA #55x6" HSS Aircraft Extension Drill Bit (DWDA/CX655)
- CARICA Telescoping Acrylic Magnifier (17305)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 5/32 in L (41417)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (44216)
- SK PROFESSIONAL TOOLS 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 2 3/4 in L (44483)
- BONDHUS T80 Torx Socket Bit With Proguard (32080)
- Sk Professional Tools Sockets & Ratchets