Shop All Bit Sockets
Sk Professional Tools
3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L
Mfr # 45524
Zoro # G4427595
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hex Ball Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45524
- Zoro # G4427595
- UPC # 025141455243
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 21/32 in |
Size | 4mm |
Tip Size | 4 mm |
Insert Length | 39/64 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 39/64 in, Replaceable Insert Yes, Metric, Tip Size 4 mm, Tip Style Ball Hex, Overall Length 2 21/32 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- DRILL AMERICA m38x1 HSS Metric Hand Tap (DWTSMT38X1)
- WESTWARD WESTWARD Tool Box, Steel, Red, 30 in W x 8 in D x 9 in H (10J164)
- IRWIN Tap (1560ZR)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 6 mm Tip, 2 21/32 in L (45526)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- Sk Professional Tools Sockets & Ratchets