Shop All Sockets
Sk Professional Tools
3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points
Mfr # 8429
Zoro # G4427796
original price:
$16.04
20% off
new price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8429
- Zoro # G4427796
- UPC # 025141084290
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 9mm |
Socket Depth | Deep |
Socket Sizes | 9mm |
Socket Size | 9 mm |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tape Measure, 25, Graduated, Inches/cm (900-151)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40118)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- Sk Professional Tools Sockets