Shop All Sockets
Sk Professional Tools
3/8 in Drive, 9/16" SAE Socket, 6 Points
Mfr # 4478
Zoro # G4458903
product price: $35.53
/ea
$35.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Flex Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4478
- Zoro # G4458903
- UPC # 025141044782
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 in |
Size | 9/16" |
Output Drive Size | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
Socket Type | Flex Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Flex Spark Plug Socket |
Category Type | Spark Plug Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Ready | No |
Socket Shape | 6-Point |
Bolt Clearance | 1 1/2 in |
Insulated | No |
Non-Sparking | No |
Non-Magnetic | No |
Wall Thickness | 1/16 in |
Description
Flex Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 9/16 in, Bolt Clearance 1 1/2 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E297)
- LISLE Wire Terminal Tool Kit (57750)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40920)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41912)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- SK PROFESSIONAL TOOLS Speed Handle, 1/2 " Dr, 18-1/10 " (40181)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- Sk Professional Tools Sockets