Shop All Sockets
Sk Professional Tools
3/8 in Drive, 9/16" SAE Socket, 6 Points
Mfr # 4419
Zoro # G4458876
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4419
- Zoro # G4458876
- UPC # 025141044195
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/4 in |
Size | 9/16" |
Socket Depth | Standard |
Output Drive Size | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Drive Type | Hand |
Impact Rated | No |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Socket Shape | 6-Point |
Tether Ready | No |
Bolt Clearance | 1 5/8 in |
Wall Thickness | 1/16 in |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 9/16 in, Bolt Clearance 1 5/8 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 250 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B250X)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- KO-KEN Bit Socket PH2 28mm Z-series 1/4 Sq. Drive (2000Z.28-2)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (40911)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- Sk Professional Tools Sockets & Ratchets