Shop All Sockets
Sk Professional Tools
3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # 45028
Zoro # G4141846
product price: $10.23
/ea
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45028
- Zoro # G4141846
- UPC # 025141450286
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/64 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- PERFORMANCE TOOL 1/2 In (F) X 3/4 In (M) Adapter Socket Adapter, W32158 (W32158)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (45030)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41844)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (40316)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- Sk Professional Tools Sockets & Ratchets