Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5mm 6 pt Metric Socket, 6 Points
Mfr # 41404
Zoro # G4132685
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41404
- Zoro # G4132685
- UPC # 025141414042
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 5mm |
Socket Sizes | 5mm |
Socket Depth | Standard |
Tip Size | 5 mm |
Socket Size | 5 mm |
Description
Socket, Metric, Tip Size 5 mm, Tip Style Hex, Overall Length 1 49/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL68)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A27)
- KO-KEN Wheel Nut Socket 21mm 6 Point 60mm 1/2 Sq. Drive (4300M-21(L60))
- SK PROFESSIONAL TOOLS 3/8 in Drive, 4mm 6 pt Metric Socket, 6 Points (41403)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4126)
- Sk Professional Tools Sockets