Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # 42420
Zoro # G4025926
product price: $13.16
/ea
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42420
- Zoro # G4025926
- UPC # 025141424201
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 1" Spring Collet (3900-5292)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- ESTWING EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba (EFR3490)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41144)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- Sk Professional Tools Sockets