Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points
Mfr # 45110
Zoro # G3979665
original price:
$10.19
8% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45110
- Zoro # G3979665
- UPC # 025141451108
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 15/16 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (41707)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (8420)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (40316)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- Sk Professional Tools Sockets