Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points
Mfr # 41211
Zoro # G4085654
product price: $15.40
/ea
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41211
- Zoro # G4085654
- UPC # 025141412116
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Size | 5/16" |
Socket Depth | Standard |
Socket Sizes | 5/16 in |
Tip Size | 5/16 in |
Socket Size | 5/16 in |
Description
If you are looking for a high-quality, durable socket bit, the SK Professional Tools 41211 is an excellent choice. Made of alloy steel, this corrosion resistant socket bit has a hexagonal design that allows it to fit into various nuts and bolts. It has an overall length of 2 in., with a 3/8" drive size and 6 pt output type. The bit also has a hexagonal tip size of 5/16 in., which makes it compatible with many sockets. If you want a durable tool that will last through years of heavy use, the SK Professional Tools 41211 Hex Bit Socket is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40816)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (44908)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- URREA 3/4" Drive 12-Point Short Socket 36MM (5536M)
- Sk Professional Tools Sockets