Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points
Mfr # 42410
Zoro # G4427832
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42410
- Zoro # G4427832
- UPC # 025141424102
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 5/16" |
Socket Depth | Deep |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- MITUTOYO Dial Bore Gauge (511-932-20)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (42412)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40114)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41906)
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- Sk Professional Tools Sockets & Ratchets