Shop All Sockets
Sk Professional Tools
3/8 in Drive, 4mm 6 pt Metric Socket, 6 Points
Mfr # 41403
Zoro # G3984057
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41403
- Zoro # G3984057
- UPC # 025141414035
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 4mm |
Socket Depth | Standard |
Socket Sizes | 4mm |
Tip Size | 4 mm |
Socket Size | 4 mm |
Description
Socket, Metric, Tip Size 4 mm, Tip Style Hex, Overall Length 1 49/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- HOUGEN Carbide Inserts, 10 pack (05467)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- HOUGEN 2 in. X 4 in. Copperhead Carbide Annular Cutter (4-18264)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5mm 6 pt Metric Socket, 6 Points (41404)
- SK PROFESSIONAL TOOLS 1/2" Drive, 16" Breaker Bar, SuperKrome Plating (41652)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (48219)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4420)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- OTC 3/4 in Drive, 3" 6 pt SAE Socket, 6 Points (1906)
- Sk Professional Tools Sockets & Ratchets