Shop All Sockets
Sk Professional Tools
3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # 40424
Zoro # G4322857
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40424
- Zoro # G4322857
- UPC # 025141404241
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910MHF)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (40030)
- URREA 3/8"drive, 5/16 in, 12 point SAE short socket. (5210)
- Sk Professional Tools Sockets