Shop All Sockets
Sk Professional Tools
3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points
Mfr # 8422
Zoro # G4427893
product price: $25.30
/ea
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8422
- Zoro # G4427893
- UPC # 025141084221
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 22mm |
Socket Depth | Deep |
Socket Sizes | 22mm |
Socket Size | 22 mm |
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE De (CMMT47528)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Die (3/4'' Conduit) (HPD118)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1815944)
- SUNEX SKT SET 3/8" DR 29 PC METRIC MASTER IM (SU3329)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (40422)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9129)
- Sk Professional Tools Sockets & Ratchets